Pneumatic Impact Wrench Kit DSS ½'' H
For detailed information, other images and documents, please select individual articles from the following table.
Pneumatic Impact Wrench Kit DSS ½'' H
Pure power through the most challenging automotive (passenger cars) and jobsite tasks with a lightweight design that ensures the maximum comfort to the user. Recommended max. bolt size: M15
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Pneumatic impact wrench
- Outstanding power-to-weight ratio for 1/2 inch (12.7 mm) pneumatic tools
- High performance twin hammer impact mechanism and heavy duty hammer system provides up to 860 Nm of maximum torque in reverse
- Handle exhaust to direct air away from operator and work area
- Six-position power management operated by turn-knob in forward & reverse
- Rubber-coated and ergonomically shaped handle, balanced center of gravity position and handling
Impact socket wrench inserts
- Comply with DIN 3129
- The drop-forged special steel guarantees high resistance to breakage and wear, thereby increasing the service life
- Locking with a pin and O-ring prevents the impact socket wrench from becoming detached from the drive tool, thereby guaranteeing a high level of work safety
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!